Motion
VP344R-5DUD1-A

SMC CORP OF AMERICA
VP344R-5DUD1-A

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal With Connector, Base Mounted
Mi Item #13727076
MFR #VP344R-5DUD1-A
Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP344R-5DUD1-A

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal With Connector, Base Mounted
Mi Item #13727076
MFR #VP344R-5DUD1-A

Mfr description
VP344R-5DUD1-A 3 PORT POPPET TYPE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.42/each

Specifications

Details

  • Assembly Type
    Single Unit
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VP300
  • Manual Override Type
    Locking
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPP
  • Seal Material
    Rubber
  • Series
    VP300
  • Solenoid Electrical Entry
    DIN Terminal With Connector
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VP300
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)