Motion
VP4270-123TL-T

SMC CORP OF AMERICA
VP4270-123TL-T

Solenoid-operated Air Control Valve - 4-Way
Mi Item #13727079
MFR #VP4270-123TL-T
Price$966.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP4270-123TL-T

Solenoid-operated Air Control Valve - 4-Way
Mi Item #13727079
MFR #VP4270-123TL-T

Mfr description
VP4270-123TL-T VALVE, SOL 4/5 PORT SOLEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$966.57/each

Specifications

Details

  • Body Material
    Aluminum Alloy
  • Flow Direction
    4-Way
  • For Use With Series
    VP4270
  • Maximum Temperature
    60 °C
  • Number Of Ports  
    4
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VP4270
  • Valve Series
    VP4270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)