Motion
VP517Y-5YZE1-B

SMC CORP OF AMERICA
VP517Y-5YZE1-B

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal (EN175301-803) With Connector
Mi Item #13727082
MFR #VP517Y-5YZE1-B
Price$99.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP517Y-5YZE1-B

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal (EN175301-803) With Connector
Mi Item #13727082
MFR #VP517Y-5YZE1-B

Mfr description
VP517Y-5YZE1-B RESIDUAL PRESSURE RELIEF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.51/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Electrical Entry
    DIN Terminal (EN175301-803) With Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VP500
  • Manual Override Type
    Locking
  • Maximum Temperature
    60 °C
  • Mounting
    Modular Connection
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Seal Material
    Rubber
  • Series
    VP500
  • Solenoid Electrical Entry
    DIN Terminal (EN175301-803) With Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Modular
  • Valve Series
    VP500
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    DIN Terminal (EN175301-803) With Connector
  • Wiring Type
    DIN Terminal (EN175301-803) With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)