Motion
VP546-5DZ1-M-D

SMC CORP OF AMERICA
VP546-5DZ1-M-D

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Double Solenoid, DIN Terminal With Connector
Mi Item #13727098
MFR #VP546-5DZ1-M-D
Price$466.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP546-5DZ1-M-D

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Double Solenoid, DIN Terminal With Connector
Mi Item #13727098
MFR #VP546-5DZ1-M-D

Mfr description
VP546-5DZ1-M-D VALVE, MODULAR RPR 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.00/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VP500
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Number Of Ports  
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VP500
  • Solenoid Electrical Entry
    DIN Terminal With Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO13849-1, RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Dual
  • Valve Series
    VP500
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)