Motion
VP717Y-3DZE1-B

SMC CORP OF AMERICA
VP717Y-3DZE1-B

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, DIN Terminal (EN175301-803) With Connector
Mi Item #13727101
MFR #VP717Y-3DZE1-B
Price$141.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP717Y-3DZE1-B

Solenoid-operated Air Control Valve - 3-Way, Single Solenoid, DIN Terminal (EN175301-803) With Connector
Mi Item #13727101
MFR #VP717Y-3DZE1-B

Mfr description
VP717Y-3DZE1-B RESIDUAL PRESSURE RELIEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.68/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Electrical Entry
    DIN Terminal (EN175301-803) With Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VP700
  • Manual Override Type
    Locking
  • Maximum Temperature
    60 °C
  • Mounting
    Modular Connection
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Seal Material
    Rubber
  • Series
    VP700
  • Solenoid Electrical Entry
    DIN Terminal (EN175301-803) With Connector
  • Solenoid Power Consumption
    0.35 W
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Modular
  • Valve Series
    VP700
  • Wire Type
    DIN Terminal (EN175301-803) With Connector
  • Wiring Type
    DIN Terminal (EN175301-803) With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)