Motion
VP746E-5DZA1-S

SMC CORP OF AMERICA
VP746E-5DZA1-S

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DZ (with Connector, with Light, Surge Voltage Suppressor)
Mi Item #13727116
MFR #VP746E-5DZA1-S
Price$278.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP746E-5DZA1-S

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DZ (with Connector, with Light, Surge Voltage Suppressor)
Mi Item #13727116
MFR #VP746E-5DZA1-S

Mfr description
VP746E-5DZA1-S 3-PORT SOLENOID VALVE 3 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.85/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Check Valve Type
    Built-in
  • Electrical Entry
    with Light | Surge Voltage Suppressor)
  • Flow Direction
    3-Way
  • For Use With Series
    VP700
  • Manual Override Type
    Non Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Modular Connection
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Seal Material
    Rubber
  • Series
    VP700
  • Solenoid Electrical Entry
    DZ (with Connector, Surge Voltage Suppressor), with Light
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IP65, RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Modular
  • Valve Series
    VP700
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wire Type
    with Light | Surge Voltage Suppressor)
  • Wiring Type
    DZ (with Connector, Surge Voltage Suppressor), with Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)