Motion
VQ4151-3H1-02T

SMC CORP OF AMERICA
VQ4151-3H1-02T

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Single Solenoid, Grommet Lead Wire, Base Mounted, 1/4 in
Mi Item #13727131
MFR #VQ4151-3H1-02T
Price$79.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4151-3H1-02T

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Single Solenoid, Grommet Lead Wire, Base Mounted, 1/4 in
Mi Item #13727131
MFR #VQ4151-3H1-02T

Mfr description
VQ4151-3H1-02T VQ VALVE 4/5 PORT SOLENOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.64/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Lead Wire Length
    0.0591 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    Grommet Lead Wire
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    0.2500 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    -5 to 50 °C, 23 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Response Time
    62 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VQ4000
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Electrical Entry
    Grommet Lead Wire
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQ4000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    Grommet Lead Wire
  • Wiring Type
    Grommet Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)