Motion
VQ4300R-5W1-03

SMC CORP OF AMERICA
VQ4300R-5W1-03

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Base Mounted, 3/8 in
Mi Item #13727140
MFR #VQ4300R-5W1-03
Price$136.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4300R-5W1-03

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Base Mounted, 3/8 in
Mi Item #13727140
MFR #VQ4300R-5W1-03

Mfr description
VQ4300R-5W1-03 VQ VALVE 4/5 PORT SOLENOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.02/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    0.3750 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    Base Mounted
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 1 MPa, 21.756 to 145.038 psi
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    12 ms, 62 ms
  • Seal Material
    Metal
  • Series
    VQ4000
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VQ4000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)