Overview
Mfr description
VQ4400-5EW1-02 VQ VALVE 4/5 PORT SOLENOI
Specifications
- Piping TypeSide Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data