Motion
VQ5150-5G1-04N

SMC CORP OF AMERICA
VQ5150-5G1-04N

Solenoid-operated Air Control Valve - 5-Way, 1/2 in
Mi Item #13727153
MFR #VQ5150-5G1-04N
Price$128.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ5150-5G1-04N

Solenoid-operated Air Control Valve - 5-Way, 1/2 in
Mi Item #13727153
MFR #VQ5150-5G1-04N

Mfr description
VQ5150-5G1-04N VQ VALVE 4/5 PORT SOLENOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.32/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Flow Direction
    5-Way
  • Flow Rate
    4 Cv to 4.4 Cv
  • For Use With Series
    VQ5000
  • Manifold Port(s)
    0.5000 in
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Response Time
    20 ms, 62 ms
  • Seal Material
    Metal
  • Series
    VQ5000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Power Consumption
    1 W
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ5000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)