Motion
VQ5200Y-51-B04

SMC CORP OF AMERICA
VQ5200Y-51-B04

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13727155
MFR #VQ5200Y-51-B04
Price$170.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ5200Y-51-B04

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13727155
MFR #VQ5200Y-51-B04

Mfr description
VQ5200Y-51-B04 VQ VALVE 4/5 PORT SOLENOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.95/each

Specifications

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ5000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Response Time
    20 ms, 75 ms
  • Series
    VQ5000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Valve Series
    VQ5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)