Motion
VQ5450-5G1-04N

SMC CORP OF AMERICA
VQ5450-5G1-04N

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13727160
MFR #VQ5450-5G1-04N
Price$191.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ5450-5G1-04N

Solenoid-operated Air Control Valve - 5-Way
Mi Item #13727160
MFR #VQ5450-5G1-04N

Mfr description
VQ5450-5G1-04N VQ VALVE 4/5 PORT SOLENOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.16/each

Specifications

Details

  • Flow Direction
    5-Way
  • For Use With Series
    VQ5000
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Series
    VQ5000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)