Motion
VQC4201-61-03T

SMC CORP OF AMERICA
VQC4201-61-03T

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Double Solenoid, Plug-in, Base Mounted, 3/8 in
Mi Item #13727169
MFR #VQC4201-61-03T
Price$111.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQC4201-61-03T

Solenoid-operated Air Control Valve - 5-Way, 12 V dc, Double Solenoid, Plug-in, Base Mounted, 3/8 in
Mi Item #13727169
MFR #VQC4201-61-03T

Mfr description
VQC4201-61-03T VALVE 4/5 PORT SOLENOID V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.73/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Plug-in
  • Flow Direction
    5-Way
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    0.3750 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Response Time
    14 ms, 20 ms
  • Series
    VQC4000
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    IP67, RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQC4000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)