Motion
VQC4600-51-02T

SMC CORP OF AMERICA
VQC4600-51-02T

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Plug-in, Base Mounted, 1/4 in
Mi Item #13727174
MFR #VQC4600-51-02T
Price$203.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQC4600-51-02T

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Plug-in, Base Mounted, 1/4 in
Mi Item #13727174
MFR #VQC4600-51-02T

Mfr description
VQC4600-51-02T VALVE 4/5 PORT SOLENOID V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.25/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Plug-in
  • Flow Direction
    5-Way
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    0.2500 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Response Time
    14 ms, 20 ms
  • Seal Material
    Metal
  • Series
    VQC4000
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQC4000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)