Specifications
Details
- Flow Direction5-Way
- For Use With SeriesVQC5000
- Maximum Temperature50 °C, 50 °F
- Number Of Ports5
- Operating Temperature Range10 to 50 °C
- SeriesVQC5000
- Valve SeriesVQC5000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)