Motion
VQZ1120-6L1-N3

SMC CORP OF AMERICA
VQZ1120-6L1-N3

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/8 in
MI ITEM #13727179
MFR #VQZ1120-6L1-N3
Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1120-6L1-N3

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, L Plug with Lead Wire, Body Ported, 1/8 in
MI ITEM #13727179
MFR #VQZ1120-6L1-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.89/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Supply Voltage
    12 V dc

Overview

Mfr description
VQZ1120-6L1-N3 1000 SERIES 5 PORT VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought