Motion
VQZ2551-5M1-01

SMC CORP OF AMERICA
VQZ2551-5M1-01

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, M Plug Connector, Base Mounted, 1/8 in
Mi Item #13727207
MFR #VQZ2551-5M1-01
Price$95.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2551-5M1-01

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, M Plug Connector, Base Mounted, 1/8 in
Mi Item #13727207
MFR #VQZ2551-5M1-01

Mfr description
VQZ2551-5M1-01 2000 SERIES 5 PORT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.66/each

Specifications

Dimensions

  • Inlet Size
    3.17 mm
  • Lead Wire Length
    300 mm
  • Outlet Size
    3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in Rc
  • Subplate Port Size
    1/8 in Rc

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    M Plug Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ2000
  • Manifold Port(s)
    1/8 in Rc
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    30 ms
  • Seal Material
    Rubber
  • Series
    VQZ2000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VQZ2000
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)