Motion
VT307V-5G1-01T

SMC CORP OF AMERICA
VT307V-5G1-01T

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #13727224
MFR #VT307V-5G1-01T
Price$29.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307V-5G1-01T

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #13727224
MFR #VT307V-5G1-01T

Mfr description
VT307V-5G1-01T BODY PORTED 3 PORT VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.69/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VT307
  • Manifold Port(s)
    0.1250 in
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VT307
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VT307
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)