Motion
VX3120V-01-1G1

SMC CORP OF AMERICA
VX3120V-01-1G1

Solenoid-operated Air Control Valve - 3-Way, 100 V ac, Single Solenoid, Grommet, Inline, 1/8 in
Mi Item #13727295
MFR #VX3120V-01-1G1
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3120V-01-1G1

Solenoid-operated Air Control Valve - 3-Way, 100 V ac, Single Solenoid, Grommet, Inline, 1/8 in
Mi Item #13727295
MFR #VX3120V-01-1G1

Mfr description
VX3120V-01-1G1 DIRECT OP 3 PORT SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.60/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Orifice Diameter
    0.0866 in, 2.20 mm
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Brass
  • Bracket Included
    No
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    60 °C
  • Mounting
    Inline
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Oil-Free
    Yes
  • Operating Medium
    Steam
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Inline
  • Port Thread Standard
    BSPT
  • Rectifier
    No
  • Return Type
    Spring
  • Seal Material
    FKM
  • Series
    VX3000
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    4.5 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    IP65, RoHS, UL94V-0
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VX3000
  • Wetted Parts Material
    FKM
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)