Motion
VX3221-00-6DO1

SMC CORP OF AMERICA
VX3221-00-6DO1

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, DIN Terminal Without Connector, Manifold
Mi Item #13727300
MFR #VX3221-00-6DO1
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3221-00-6DO1

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, DIN Terminal Without Connector, Manifold
Mi Item #13727300
MFR #VX3221-00-6DO1

Mfr description
VX3221-00-6DO1 DIRECT OP 3 PORT SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.55/each

Specifications

Dimensions

  • Orifice Diameter
    0.0866 in, 2.20 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Brass
  • Electrical Entry
    DIN Terminal Without Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Maximum Temperature
    60 °C
  • Mounting
    Manifold Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    No
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Manifold
  • Rectifier
    No
  • Seal Material
    NBR
  • Series
    VX3000
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal Without Connector
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Manifold
  • Valve Series
    VX3000
  • Wetted Parts Material
    NBR
  • Wire Type
    DIN Terminal Without Connector
  • Wiring Type
    DIN Terminal Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)