Motion
VX3340-02N-6G1

SMC CORP OF AMERICA
VX3340-02N-6G1

Solenoid-operated Air Control Valve - 3-Way, 1/4 in
Mi Item #13727310
MFR #VX3340-02N-6G1
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3340-02N-6G1

Solenoid-operated Air Control Valve - 3-Way, 1/4 in
Mi Item #13727310
MFR #VX3340-02N-6G1

Mfr description
VX3340-02N-6G1 DIRECT OP 3 PORT SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Brass (C37), Stainless steel
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Manifold Port(s)
    0.2500 in
  • Maximum Temperature
    60 °C
  • Number Of Ports  
    3
  • Operating Temperature Range
    -20 to 60 °C
  • Seal Material
    EPDM, FFKM, FKM, NBR, PTFE
  • Series
    VX3000
  • Valve Series
    VX3000
  • Wetted Parts Material
    EPDM, FFKM, FKM, NBR, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)