Motion
VXA3224N-02N-B

SMC CORP OF AMERICA
VXA3224N-02N-B

Solenoid-operated Air Control Valve - 3-Way, Mounting Bracket, 1/4 in
Mi Item #13727316
MFR #VXA3224N-02N-B
Price$120.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXA3224N-02N-B

Solenoid-operated Air Control Valve - 3-Way, Mounting Bracket, 1/4 in
Mi Item #13727316
MFR #VXA3224N-02N-B

Mfr description
VXA3224N-02N-B VALVE MEDIA AIR PILOT 2 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.55/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Orifice Diameter
    0.1575 in, 4 mm
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Single Unit
  • Body Material
    Stainless Steel
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Flow Direction
    3-Way
  • For Use With Series
    VXA3000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Mounting Bracket
  • Number Of Ports  
    3
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Mounting Bracket
  • Port Thread Standard
    NPT
  • Seal Material
    FKM
  • Series
    VXA3000
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VXA3000
  • Wetted Parts Material
    FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)