Motion
VXZ2D2KZ2AEXCB

SMC CORP OF AMERICA
VXZ2D2KZ2AEXCB

Solenoid-operated Air Control Valve - 2-Way, 200 V ac, Single Solenoid, DIN Terminal, Inline, 1 in
Mi Item #13727330
MFR #VXZ2D2KZ2AEXCB
Price$150.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXZ2D2KZ2AEXCB

Solenoid-operated Air Control Valve - 2-Way, 200 V ac, Single Solenoid, DIN Terminal, Inline, 1 in
Mi Item #13727330
MFR #VXZ2D2KZ2AEXCB

Mfr description
VXZ2D2KZ2AEXCB PILOT OP 2 PORT SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.70/each

Specifications

Dimensions

  • Inlet Size
    1.0000 in
  • Orifice Diameter
    0.9843 in, 25 mm
  • Outlet Size
    1.0000 in, 25.40 mm
  • Port Size
    1 in
  • Port Size - Exhaust
    1.0000 in
  • Subplate Port Size
    1.0000 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Stainless Steel
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • For Use With Series
    VXZ
  • Manifold Port(s)
    1.0000 in
  • Maximum Temperature
    60 °C
  • Mounting
    Inline
  • Normal State
    Normally Open
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Water
  • Operating Temperature Range
    1 to 60 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Inline
  • Series
    VXZ
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    200 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VXZ
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)