Motion
VZ5123-5MZB-01

SMC CORP OF AMERICA
VZ5123-5MZB-01

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Body Ported, 1/8 in
Mi Item #13727332
MFR #VZ5123-5MZB-01
Price$61.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ5123-5MZB-01

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Body Ported, 1/8 in
Mi Item #13727332
MFR #VZ5123-5MZB-01

Mfr description
VZ5123-5MZB-01 VALVE SGL SOLENOID BODY P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.81/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VZ5000
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Body Ported
  • Response Time
    20 ms, 62 ms
  • Seal Material
    Rubber
  • Series
    VZ5000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Individual Valve
  • Valve Series
    VZ5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)