Motion
XLA-63DG-2M9BC

SMC CORP OF AMERICA
XLA-63DG-2M9BC

XLA-63DG-2M9BC ALUMINUM, HIGH VACUUM ANG
Mi Item #13727343
MFR #XLA-63DG-2M9BC
Price$1,075.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
XLA-63DG-2M9BC

XLA-63DG-2M9BC ALUMINUM, HIGH VACUUM ANG
Mi Item #13727343
MFR #XLA-63DG-2M9BC

Mfr description
XLA-63DG-2M9BC ALUMINUM, HIGH VACUUM ANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.26/each

Specifications

Dimensions

  • Flange Diameter  
    63 mm

Details

  • Material
    FKM
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    5 °C, 41 °F
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)