Motion
ZK2P00K5BLA-07

SMC CORP OF AMERICA
ZK2P00K5BLA-07

ZK2P00K5BLA-07 VACUUM UNIT, PUMP SYSTEM
Mi Item #13728048
MFR #ZK2P00K5BLA-07
Price$251.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2P00K5BLA-07

ZK2P00K5BLA-07 VACUUM UNIT, PUMP SYSTEM
Mi Item #13728048
MFR #ZK2P00K5BLA-07

Mfr description
ZK2P00K5BLA-07 VACUUM UNIT, PUMP SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.13/each

Specifications

Dimensions

  • Vacuum Port Size
    0.2500 in
  • Vacuum Port Type
    One Touch Fitting 1/4 in

Details

  • Additional Details
    SMC Family: VACUUM EJECTOR;SMC Family Code: M18
  • Approval Listing Regulations
    RoHS
  • Design Type
    Venturi
  • Fluid Comp
    Air, Inert Gas
  • Maximum Vacuum Pressure
    -101 kPa
  • Number Of Stations
    1
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)