Specifications
Dimensions
- Vacuum Port Size8 mm
Details
- Additional DetailsSystem: Vacuum Pump System;Single Unit;Valves: Supply Valve N.C.;Release Valve N.C.;Connector: L-type Plug Connector;Lead Wire w;Connector and Lead Wire for Pressure Switch;Vacuum Sensor: Digital Pressure Switch for Vacuum;0 to -101, PNP 2 Outputs
- Approval Listing RegulationsRoHS
- Design TypeVacuum Pump System
- Fluid CompAir, Inert Gas
- Maximum Vacuum Pressure-101 kPa
- Number Of Stations1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)