Motion
ZK2P00K6CLA-07

SMC CORP OF AMERICA
ZK2P00K6CLA-07

ZK2P00K6CLA-07
Mi Item #13728063
MFR #ZK2P00K6CLA-07
Price$251.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2P00K6CLA-07

ZK2P00K6CLA-07
Mi Item #13728063
MFR #ZK2P00K6CLA-07

Mfr description
ZK2P00K6CLA-07 VACUUM UNIT, PUMP SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.13/each

Specifications

Dimensions

  • Vacuum Port Size
    0.2500 in

Details

  • Additional Details
    System: Vacuum Pump System;Single Unit;Valves: Supply Valve N.C.;Release Valve N.C.;Connector: L-type Plug Connector;Lead Wire w;Connector and Lead Wire for Pressure Switch;Vacuum Sensor: Digital Pressure Switch for Vacuum;0 to -101, PNP 2 Outputs;Fluid: Air;Inert Gas
  • Approval Listing Regulations
    RoHS
  • Design Type
    Vacuum Pump System
  • Fluid Comp
    Air, Inert Gas
  • Maximum Vacuum Pressure
    -101 kPa
  • Number Of Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)