Specifications
Dimensions
- Vacuum Port Size6 mm
Details
- Additional DetailsSystem: Vacuum Pump System for Manifold;Valves: Supply Valve N.C.;Release Valve N.C.;Vacuum Sensor: Digital Pressure Switch for Vacuum;0 to -101, NPN 2 Outputs;Connector: L-type Plug Connector;Lead Wire w;Connector and Lead Wire for Pressure Switch
- Approval Listing RegulationsRoHS
- Design TypeVacuum Pump System
- Fluid CompAir, Inert Gas
- Maximum Vacuum Pressure-101 kPa
- Mounting TypeManifold
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)