Specifications
Dimensions
- Vacuum Port Size8 mm
Details
- Additional DetailsSystem: Vacuum Pump System for Manifold;Valves: Supply Valve N.C.;Release Valve N.C.;Vacuum Sensor: Digital Pressure Switch for Vacuum;0 to -101, PNP 2 Outputs;Connector: Common Wiring;Plug-in for Manifold;Pump System PE Port Female Thread: with Pump System PE Port Female Thread
- Approval Listing RegulationsRoHS
- Design TypeVacuum Pump System
- Fluid CompAir, Inert Gas
- Maximum Vacuum Pressure-101 kPa
- Mounting TypeManifold
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)