Specifications
Dimensions
- Vacuum Port Size6 mm
Details
- Additional DetailsSystem: Vacuum Pump System for Manifold;Valves: Supply Valve N.C.;Release Valve N.C.;Vacuum Sensor: Digital Pressure Switch for Vacuum;-100 to 100, PNP 2 Outputs;Connector: Common Wiring;Plug-in for Manifold;Vacuum V Port: Metric Size;6 One-touch Fitting
- Approval Listing RegulationsRoHS
- Design TypeVacuum Pump System
- Fluid CompAir, Inert Gas
- Maximum Vacuum Pressure−100 to 100 kPa
- Mounting TypeManifold
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)