Motion
ZL112A-K25MZ-G

SMC CORP OF AMERICA
ZL112A-K25MZ-G

ZL112A-K25MZ-G
Mi Item #13728107
MFR #ZL112A-K25MZ-G
Price$330.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZL112A-K25MZ-G

ZL112A-K25MZ-G
Mi Item #13728107
MFR #ZL112A-K25MZ-G

Mfr description
ZL112A-K25MZ-G MULTISTAGE EJECTOR VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.33/each

Specifications

Dimensions

  • Vacuum Port Size
    12 mm

Details

  • Additional Details
    Electrical Entry: M Plug Horizontal Connector w;Lead Wire 300 mm;Light;Surge Voltage Suppressor: w;Surge Voltage Suppressor;Manual Override: Non-locking Push Type;Vacuum Pressure Sensor: Vacuum Pressure Gauge;Option: None
  • Approval Listing Regulations
    CE, RoHS, UKCA
  • Design Type
    Venturi
  • Exhaust Type
    Integrated Silencer
  • Flow
    100 L/min
  • Fluid Comp
    Air
  • Maximum Vacuum Pressure
    -84 kPa
  • Motor Included
    No
  • Nominal Capacity
    100 L/min
  • Number Of Stages  
    3
  • Number Of Stations
    1
  • Operating Voltage Range
    24 V dc
  • Stage
    Three Stage
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)