Motion
ZP2V-A01A01-05

SMC CORP OF AMERICA
ZP2V-A01A01-05

ZP2V-A01A01-05 VACUUM SAVINGS VALVE VACU
Mi Item #13728134
MFR #ZP2V-A01A01-05
Price$20.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2V-A01A01-05

ZP2V-A01A01-05 VACUUM SAVINGS VALVE VACU
Mi Item #13728134
MFR #ZP2V-A01A01-05

Mfr description
ZP2V-A01A01-05 VACUUM SAVINGS VALVE VACU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.12/each

Specifications

Details

  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    0.7 MPa
  • Min Operating Temperature
    5 °C, 41 °F
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to 0.7 MPa
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)