Motion
ZSE10-N01-A-GK

SMC CORP OF AMERICA
ZSE10-N01-A-GK

ZSE10-N01-A-GK LOW PROFILE DIG PRES SWIT
Mi Item #13728166
MFR #ZSE10-N01-A-GK
Price$106.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE10-N01-A-GK

ZSE10-N01-A-GK LOW PROFILE DIG PRES SWIT
Mi Item #13728166
MFR #ZSE10-N01-A-GK

Mfr description
ZSE10-N01-A-GK LOW PROFILE DIG PRES SWIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.35/each

Specifications

Dimensions

  • Overall Height
    10 mm
  • Port 1 Size/Type
    NPT 1/8
  • Port Size
    1/8 NPT

Details

  • Display
    Digital
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Air
  • Input Specification
    0.0 kPa to -101.0 kPa
  • Number Of Outputs
    2
  • Operating Pressure Range
    -101 kPa to 0 kPa
  • Output Specification
    NPN Open Collector 2 Outputs
  • Piping
    Side
  • Piping Entry Direction
    Side
  • Piping Type
    Side
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)