Motion
ZSE20A-R-C6H-B

SMC CORP OF AMERICA
ZSE20A-R-C6H-B

ZSE20A-R-C6H-B 3 SCREEN HI PRECISION DIG
Mi Item #13728171
MFR #ZSE20A-R-C6H-B
Price$91.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20A-R-C6H-B

ZSE20A-R-C6H-B 3 SCREEN HI PRECISION DIG
Mi Item #13728171
MFR #ZSE20A-R-C6H-B

Mfr description
ZSE20A-R-C6H-B 3 SCREEN HI PRECISION DIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.51/each

Specifications

Dimensions

  • Port 1 Size/Type
    6 mm Tube
  • Port Size
    6

Details

  • Display
    Digital
  • Input Specification
    -101 kPa to 0 kPa
  • Mounting Type
    Panel
  • Number Of Outputs
    2
  • Operating Pressure Range
    -101 kPa to 0 kPa
  • Output Specification
    NPN Open Collector 2 Outputs + Analog Voltage Output
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)