Specifications
Dimensions
- Port 1 Size/Type4 mm Tube
Details
- Display3 Screen Digital Display
- Electrical ConnectionLead Wire with Connector
- Input Specification-101 kPa to 0 kPa
- Number Of Outputs2
- Operating Pressure Range-101 kPa to 0 kPa
- Output SpecificationNPN Open Collector 2 Outputs + Copy Function
- Signal Response Time1.5 ms
- Standards MetCE, CSA, RoHS, UL