Motion
ZSE20A-X-M-C6L

SMC CORP OF AMERICA
ZSE20A-X-M-C6L

ZSE20A-X-M-C6L 3 SCREEN HI PRECISION DIG
Mi Item #13728194
MFR #ZSE20A-X-M-C6L
Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20A-X-M-C6L

ZSE20A-X-M-C6L 3 SCREEN HI PRECISION DIG
Mi Item #13728194
MFR #ZSE20A-X-M-C6L

Mfr description
ZSE20A-X-M-C6L 3 SCREEN HI PRECISION DIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.63/each

Specifications

Dimensions

  • Maximum Load Current
    35 mA
  • Port 1 Size/Type
    6 mm Tube
  • Port Size
    6

Details

  • Display
    3 Screen Digital Display
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Air
  • Input Specification
    -101 kPa to 0 kPa
  • Number Of Outputs
    2
  • Operating Pressure Range
    -101 kPa to 0 kPa
  • Output Specification
    NPN Open Collector 2 Outputs + Copy Function
  • Piping
    Elbow
  • Piping Type
    Elbow
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, IP40, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)