Motion
ZSE20A-Y-C6H-B

SMC CORP OF AMERICA
ZSE20A-Y-C6H-B

ZSE20A-Y-C6H-B 3 SCREEN HI PRECISION DIG
Mi Item #13728198
MFR #ZSE20A-Y-C6H-B
Price$85.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20A-Y-C6H-B

ZSE20A-Y-C6H-B 3 SCREEN HI PRECISION DIG
Mi Item #13728198
MFR #ZSE20A-Y-C6H-B

Mfr description
ZSE20A-Y-C6H-B 3 SCREEN HI PRECISION DIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.45/each

Specifications

Dimensions

  • Port 1 Size/Type
    6 mm Tube
  • Port Size
    6

Details

  • Display
    3 Screen Digital Display
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Air
  • Input Specification
    -101 kPa to 0 kPa
  • Mounting Type
    Panel
  • Number Of Outputs
    2
  • Operating Pressure Range
    -101 kPa to 0 kPa
  • Output Specification
    PNP Open Collector 2 Outputs + Copy Function
  • Piping
    Straight Type
  • Piping Type
    One-touch Fitting, Straight Type
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, RoHS, UL
  • Switch Action
    PNP Open Collector 2 Outputs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)