Specifications
Dimensions
- Port 1 Size/Type1/4 in Tube
Details
- Display3 Screen Digital Display
- Input Specification-101 kPa to 0 kPa
- Number Of Outputs2
- Operating Pressure Range-101 kPa to 0 kPa
- Output SpecificationPNP Open Collector 2 Outputs + Copy Function
- PipingStraight Type
- Piping TypeOne-touch Fitting, Straight Type
- Signal Response Time1.5 ms
- Standards MetCE, CSA, IP40, RoHS, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)