Specifications
Dimensions
- Port 1 Size/TypeM5
- Weight61 lbs
Details
- Display3 Screen Digital Display
- Electrical ConnectionConnector
- Input SpecificationVacuum Pressure
- Signal Response Time10 ms
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)