Motion
ZSE20B-R-P-N01

SMC CORP OF AMERICA
ZSE20B-R-P-N01

3-Screen High Precision Dig Press Switch
Mi Item #13728207
MFR #ZSE20B-R-P-N01
Price$100.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20B-R-P-N01

3-Screen High Precision Dig Press Switch
Mi Item #13728207
MFR #ZSE20B-R-P-N01

Mfr description
ZSE20B-R-P-N01 3-SCREEN HIGH PRECISION D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.60/each

Specifications

Dimensions

  • Port 1 Size/Type
    N01 (NPT 1/8)

Details

  • Display
    Digital
  • Electrical Connection
    Lead Wire
  • Input Specification
    -14.65 psi to 0 psi
  • Number Of Outputs
    2
  • Operating Pressure Range
    -101 kPa to 0 kPa, -14.649 psi to 0 psi
  • Output Specification
    NPN Open Collector 2 Outputs + Analog Voltage Output
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, IP65, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)