Motion
ZSE20CF-V-B2-W

SMC CORP OF AMERICA
ZSE20CF-V-B2-W

ZSE20CF-V-B2-W 3 SCREEN HI PRECISION DIG
Mi Item #13728220
MFR #ZSE20CF-V-B2-W
Price$323.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20CF-V-B2-W

ZSE20CF-V-B2-W 3 SCREEN HI PRECISION DIG
Mi Item #13728220
MFR #ZSE20CF-V-B2-W

Mfr description
ZSE20CF-V-B2-W 3 SCREEN HI PRECISION DIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.60/each

Specifications

Dimensions

  • Maximum Load Current
    35 mA
  • Port 1 Size/Type
    1/4 in Tube

Details

  • Display
    3 Screen 3 Color Digital Display
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Compressed Air, Non Corrosive Liquids
  • Input Specification
    -100 kPa to 100 kPa
  • Number Of Outputs
    3
  • Operating Pressure Range
    -100 kPa to 100 kPa
  • Output Specification
    PNP Open Collector 2 Outputs + Analog Current Output
  • Piping Entry Direction
    Rear
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, IP65, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)