Motion
ZSE20F-N-M5-LB

SMC CORP OF AMERICA
ZSE20F-N-M5-LB

3-Screen High Precision Dig Press Switch
Mi Item #13728231
MFR #ZSE20F-N-M5-LB
Price$84.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20F-N-M5-LB

3-Screen High Precision Dig Press Switch
Mi Item #13728231
MFR #ZSE20F-N-M5-LB

Mfr description
ZSE20F-N-M5-LB 3-SCREEN HIGH PRECISION D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.23/each

Specifications

Dimensions

  • Port 1 Size/Type
    M5 x 0.8
  • Port Size
    5 mm
  • Weight
    57 lbs

Details

  • Display
    Digital
  • Fluid Comp
    Air
  • Signal Response Time
    10 ms
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)