Motion
10-CDUJS20-25D

SMC CORP OF AMERICA
10-CDUJS20-25D

10-CDUJS20-25D
Mi Item #13728318
MFR #10-CDUJS20-25D
Price$54.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDUJS20-25D

10-CDUJS20-25D
Mi Item #13728318
MFR #10-CDUJS20-25D

Mfr description
10-CDUJS20-25D CYL, FREE MOUNT, DBL ACTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.06/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Axial Mounting, Clean Room, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    10/11-CUJ
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)