Motion
10-CUJB20-50DM

SMC CORP OF AMERICA
10-CUJB20-50DM

10-CUJB20-50DM
Mi Item #13728325
MFR #10-CUJB20-50DM
Price$52.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CUJB20-50DM

10-CUJB20-50DM
Mi Item #13728325
MFR #10-CUJB20-50DM

Mfr description
10-CUJB20-50DM CYL, FREE MOUNT, DBL ACTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    M (Rod End Male Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M
  • Magnet
    Built-in
  • Mounting Type
    Lateral
  • Options Included
    Magnetic Piston, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Special Applications
    Clean Room
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)