Motion
10-MGF100TN-30

SMC CORP OF AMERICA
10-MGF100TN-30

10-MGF100TN-30
MI ITEM #13728329
MFR #10-MGF100TN-30
Price$1,430.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-MGF100TN-30

10-MGF100TN-30
MI ITEM #13728329
MFR #10-MGF100TN-30

Mfr description
10-MGF100TN-30 CYL, GUIDE, CLEAN ROOM GU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,430.52/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Low Profile
  • Body Type
    Low Profile
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Low Profile
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN
  • Guide Type
    Guide Table
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Clean Room Rated
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    10-MGF
  • Special Applications
    Clean Room
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)