Motion
10-SY3140T-5GZ

SMC CORP OF AMERICA
10-SY3140T-5GZ

Solenoid-operated Air Control Valve - 5-Way, 2-Position Single, 24 V dc, Single Solenoid, Grommet w/ 300mm Lead Wire, Base Mounted
Mi Item #13728335
MFR #10-SY3140T-5GZ
Price$57.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY3140T-5GZ

Solenoid-operated Air Control Valve - 5-Way, 2-Position Single, 24 V dc, Single Solenoid, Grommet w/ 300mm Lead Wire, Base Mounted
Mi Item #13728335
MFR #10-SY3140T-5GZ

Mfr description
10-SY3140T-5GZ 5 PORT SOLENOID VALVE 4/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.22/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm

Details

  • Actuation
    2-Position Single
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc Die Casted
  • Coil Specifications
    w/Power Saving Circuit, 24, 12 VDC Only
  • Electrical Entry
    Grommet Lead Wire 300 mm
  • Flow Direction
    5-Way
  • For Use With Series
    10-SY3000
  • Manual Override Type
    Non-locking Push Type
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot
    Internal Pilot
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Series
    10-SY3000
  • Solenoid Electrical Entry
    Grommet w/ 300mm Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    w/Light/Surge Voltage Suppressor
  • Valve Series
    10-SY3000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    Grommet Lead Wire 300 mm
  • Wiring Type
    Grommet Lead Wire 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)