Motion
10-VQ110-5L-M5

SMC CORP OF AMERICA
10-VQ110-5L-M5

Solenoid-operated Air Control Valve - 3-Way, 5 mm
Mi Item #13728338
MFR #10-VQ110-5L-M5
Price$47.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-VQ110-5L-M5

Solenoid-operated Air Control Valve - 3-Way, 5 mm
Mi Item #13728338
MFR #10-VQ110-5L-M5

Mfr description
10-VQ110-5L-M5 VALVE 3 PORT SOLENOID VAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.09/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    10-VQ100
  • Manifold Port(s)
    M5 x 0.8
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    3
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Series
    10-VQ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Sonic Conductance (C)
    3.6 dm³/(s.bar)
  • Valve Series
    10-VQ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)