Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionMagnetic Piston
- Body TypeMiniature Free Mount
- Bracket 1Lateral
- Clean SeriesClean Room
- Cylinder StyleCompact
- Cylinder SuffixD
- MagnetWith Magnet
- Mounting TypeLateral
- Options IncludedClean Room, Magnetic Piston
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeCompact Air Cylinders
- Rod End ThreadRod End Female Thread
- Rod GenderFemale
- Rod TypeSingle Rod
- Series10/11-CUJ
- Special ApplicationsClean Room
- TypeMiniature
Overview
Mfr description
11-CDUJB20-10D CYL, FREE MOUNT, DBL ACTI