Motion
11-CDUJB20-15D

SMC CORP OF AMERICA
11-CDUJB20-15D

11-CDUJB20-15D
Mi Item #13728342
MFR #11-CDUJB20-15D
Price$52.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-CDUJB20-15D

11-CDUJB20-15D
Mi Item #13728342
MFR #11-CDUJB20-15D

Mfr description
11-CDUJB20-15D CYL, FREE MOUNT, DBL ACTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Lateral
  • Options Included
    Clean Room, Lateral Mounting, Magnetic Piston, Rod End Female Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    10/11-CUJ
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)